
Princess 10 Light Down Chandelier With Gold Finish
Mfr # 8012P24G
Zoro # G312669534
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8012P24G
Zoro #
G312669534
UPC #
695320010015
Country of Origin
China
Dimensions
Length
26 in
Diameter
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Material
Metal
Voltage
120V
Color
Gold
Installation Location
Indoor
Description
Add texture and visual interest to a wide open space with the Princess 10 Light Chandelier. Use this lighting not just to illuminate an area but also to divide or partition rooms in a wide open layout. Use this in your formal living room for an impressive first impression. Feel free to also use another one in your spacious dining room for a sense of harmony. Expect this light source to provide not just ample illumination but also a royal treatment to your home's style.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.