
Princess 8 Light Down Chandelier With Gold Finish
Mfr # 8012P20G
Zoro # G012669315
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8012P20G
Zoro #
G012669315
UPC #
695320009996
Country of Origin
China
Dimensions
Diameter
20 in
Length
23 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Voltage
120V
Color
Gold
Material
Metal
Installation Location
Indoor
Description
Replacing your existing living room lighting with the Princess 8 Light Chandelier is enough to make a big change in your space. This showy down chandelier measures 21 inches tall and 20 inches wide. It is designed with a gold-finished metal frame in a graceful silhouette adorned by dangling faceted crystal balls. This light source will make your ceiling gleam perfect for when you want to give your home a more upscale vibe.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.