
Princeton 12 Light Down Chandelier With Chrome Finish
Mfr # 8023P30C
Zoro # G512667859
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8023P30C
Zoro #
G512667859
UPC #
695320010473
Country of Origin
China
Dimensions
Length
32 in
Diameter
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Exuding royal elegance, the Princeton 12 Light Chandelier will bring a regal vibe to your space. This light source is designed with chrome-finished hardware, candelabra bulbs, and strings of crystals. The magnificent design is perfect for bringing drama and character to a wide space. You can rely on this fixture's graceful silhouette to polish the style of your home and give it a more refined update.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.