
Princeton 6 Light Down Chandelier With Chrome Finish
Mfr # 8023P24C-6
Zoro # G612667940
product price: $418.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8023P24C-6
Zoro #
G612667940
UPC #
695320010466
Country of Origin
China
Dimensions
Diameter
24 in
Length
31 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
The 24 Princeton 6 Light Chandelier is a statement-making light source with dramatic design. The ornate candelabra silhouette is further enhanced by the presence of draping strings of crystals. Finished with candelabra bulbs that emit a soft and warm glow, this down chandelier will provide your space the perfect ambiance to gather your loved ones.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.