
Ring LED Chandelier With Chrome Finish
Mfr # 5080P20ST-2R
Zoro # G712667857
product price: $528.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080P20ST-2R
Zoro #
G712667857
UPC #
695320013955
Country of Origin
China
Dimensions
Length
24 in
Diameter
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Stainless Steel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
30 W
Finish
Stainless Steel
Voltage
120V
Material
Metal
Color
Stainless Steel
Lumens
1560
Installation Location
Indoor
Description
The Ring 20 inch LED Chandelier displays its brilliance through two radiant halos that you can set in angled positions.This modern light fixture features luxurious crystal beads for visual appeal and energy-efficient LED as light source. With a bold and striking yet unobtrusive silhouette, you can be sure that this light fixture will always look refined and elegant.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.