
Salvador 32 in LED Integrated Polished Nickel Chandelier
Mfr # 1673P32-23-613
Zoro # G312667691
product price: $1,710.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
23
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1673P32-23-613
Zoro #
G312667691
UPC #
695320044102
Country of Origin
China
Dimensions
Diameter
32 in
Length
89 in
Details
Fixture Type
Chandelier
Lamp Quantity
23
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
46 W
Finish
Polished Nickel
Voltage
120V
Material
Metal
Color
Polished Nickel
Lumens
2392
Installation Location
Indoor
Description
This breathtaking Salvador 32 in LED Integrated Polished Nickel Chandelier is a beautiful piece from our Salvador Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.