Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Westin 5 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 95785-MB
- Zoro # G010385040
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
5
Safety Rated
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95785-MB
- Zoro #
- G010385040
- UPC #
- 46335082908
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Number of Lights
- 5
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.