Salvador 24 in LED Integrated Polished Nickel Chandelier
- Mfr # 1673P24-13-613
- Zoro # G012667762
product price:
$
880.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
13
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1673P24-13-613
- Zoro #
- G012667762
- UPC #
- 695320044119
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Length
- 42 in
Details
- Fixture Type
- Chandelier
- Lamp Quantity
- 13
- Housing Finish
- Polished Nickel
- Lamp Type
- Integrated LED
- Energy Star Compliant
- No
- Mounting
- Cable
- Fixture Wattage
- 26 W
- Finish
- Polished Nickel
- Color
- Polished Nickel
- Material
- Metal
- Voltage
- 120V
- Lumens
- 1352
- Installation Location
- Indoor
Description
This breathtaking Salvador 24 in LED Integrated Polished Nickel Chandelier is a beautiful piece from our Salvador Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.