
Savannah 9 Light Chandelier With Gold Leaf Finish
Mfr # 1034P30-9-620
Zoro # G112668867
product price: $628.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034P30-9-620
Zoro #
G112668867
UPC #
695320067026
Country of Origin
China
Dimensions
Length
43 in
Diameter
30 in
Details
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
43 in
Color
Gold Leaf
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
The Savannah 9 Light Chandelier in Gold Leaf Finish has the perfect golden touch to give your home a luxe update. This visually stunning luminaire features shiny spokes interspersed with nine light sources that cast dazzling arrays of light and shadow. Let this on-trend 30 inch luminaire with an adjustable hanging height bring plenty of bling to your interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.