
Shalia 8 Light Chandelier With Black Finish
Mfr # 9972P23-8-101
Zoro # G612669111
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9972P23-8-101
Zoro #
G612669111
UPC #
695320042306
Country of Origin
China
Dimensions
Length
32 in
Width
23 in
Details
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Voltage
120V
Color
Black
Material
Metal
Installation Location
Indoor
Description
Definitely not your ordinary square lamp. The Shalia 8 Light Chandelier in Black has depth and character uniquely its own. With defined corners, clean lines, and delicate crystals, this light source will fill your space with inviting light and captivating style. Equip this chandelier with dimmable bulbs and be able to control the brightness and set the right ambiance in any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.