Shop TROY LIGHTING
See all product information
Create Account
Delmore 14.5in wide 3 Light Chandelier in Vintage Gold Leaf
- Mfr # F4615-VGL
- Zoro # G416305772
product price:Â
$
1,580.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Leaf
Fixture Wattage
10W
Width
14.5 in
Height
19.75 in
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4615-VGL
- Zoro #
- G416305772
- UPC #
- 197292140306
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Leaf
- Fixture Wattage
- 10W
- Bulb Included
- No
- Voltage
- 120V
- Bulb Type
- B11
- Number of Lights
- 3
- Lamp Base
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Material
- Iron
- Location Rating
- UL Damp
Dimensions
- Width
- 14.5 in
- Height
- 19.75 in
- Chain Length
- 72 in
Description
Somewhere between the concept of a pendant and a lantern floats the ethereal, botanically-inspired Delmore. Made of iron and finished in Vintage Gold Leaf, the airy frame features sprightly curving stems accented by etched leaf details. 3 or 6 candles are nested within the delicate composition, creating a bright and joyous celebration of nature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.