Zoro Homepage

Solara Integrated LED Black Chandelier, 50inW

  • Mfr # 1717P72-101

  • Zoro # G015085358


product price: $2,198.00
/ea
Free Shipping & Returns

Key Features

Mounting
Rods
Fixture Wattage
45W
Width
72 in
Material
Metal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717P72-101
Zoro #
G015085358
UPC #
695320108217
Country of Origin
China

Dimensions

Width
72 in
Length
12 in

Details

Item
Chandelier
Mounting
Rods
Fixture Wattage
45W
Material
Metal
Voltage
120V
Color
Black
Description/Special Features
Integrated LED
Color Temperature
Selectable
Collection
Solara
Lumens
2340
Indoor/Outdoor
Indoor

Description

Introducing the Solara Integrated LED Black Chandelier, a bold fusion of modern elegance and cutting-edge design. This striking chandelier features a sleek black finish and integrated LED lighting that offers adjustable color temperatureschoose between 3000K for a warm glow, 4000K for a neutral ambiance, or 5000K for a bright, daylight effect. Its architectural, layered design commands attention, offering a perfect blend of style and functionality. With its clean, sculptural lines and innovative shape, the Solara creates a stunning focal point in any room, making it ideal for contemporary interiors.


  • •Introducing the Solara Integrated LED Black Chandelier, a bold fusion of modern elegance and cutting-edge design. This striking chandelier features a sleek black finish and integrated LED lighting that offers adjustable color temperatures—choose between 3000K for a warm glow, 4000K for a neutral ambiance, or 5000K for a bright, daylight effect. Its architectural, layered design commands attention, offering a perfect blend of style and functionality. With its clean, sculptural lines and innovative shape, the Solara creates a stunning focal point in any room, making it ideal for contemporary interiors.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 27" x W 72" x L 12"
  • •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.