Zoro Homepage

Solara Integrated LED Brass Chandelier, 50inW

  • Mfr # 1717P72-624

  • Zoro # G915085366


product price: $2,198.00
/ea
Free Shipping & Returns

Key Features

Mounting
Rods
Fixture Wattage
45W
Voltage
120V
Description/Special Features
Integrated LED
Lumens
2340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717P72-624
Zoro #
G915085366
UPC #
695320108224
Country of Origin
China

Dimensions

Length
12 in
Width
72 in

Details

Item
Chandelier
Mounting
Rods
Fixture Wattage
45W
Voltage
120V
Description/Special Features
Integrated LED
Lumens
2340
Color Temperature
Selectable
Material
Metal
Collection
Solara
Color
Brass
Indoor/Outdoor
Indoor

Description

Introducing the Solara Integrated LED Brass Chandelier, a stunning fusion of modern elegance and cutting-edge design. This eye-catching chandelier features a luxurious brass finish and integrated LED lighting with adjustable color temperatureschoose between 3000K for a warm glow, 4000K for a neutral ambiance, or 5000K for a bright, daylight effect. Its architectural, layered design draws attention, offering a perfect balance of style and functionality. With its clean, sculptural lines and innovative shape, the Solara becomes a captivating focal point in any room, perfect for enhancing contemporary interiors.


  • •Introducing the Solara Integrated LED Brass Chandelier, a stunning fusion of modern elegance and cutting-edge design. This eye-catching chandelier features a luxurious brass finish and integrated LED lighting with adjustable color temperatures—choose between 3000K for a warm glow, 4000K for a neutral ambiance, or 5000K for a bright, daylight effect. Its architectural, layered design draws attention, offering a perfect balance of style and functionality. With its clean, sculptural lines and innovative shape, the Solara becomes a captivating focal point in any room, perfect for enhancing contemporary interiors.
  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 27" x W 72" x L 12"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware.
  • •Compatible With Standard Low Voltage Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.