
Swivel 14 Light Chandelier With Chrome Finish
Mfr # 5067P22C
Zoro # G012669162
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5067P22C
Zoro #
G012669162
UPC #
695320007503
Country of Origin
China
Dimensions
Length
22 in
Diameter
22 in
Details
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Give your interior decor game a fancy update with this Swivel 14 Light Chandelier. This modern light fixture makes it easy for you to get that luxe look on a budget given its large 22 inch size and polished chrome finish. Displaying a circular structure with glittering metal ribbons embellished with clear crystals, this light source assures you of an instant high-end makeover.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.