
Tudor 5 Light Chandelier With Satin Gold & Black Finish
Mfr # 1223P16-5-602
Zoro # G512667903
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold & Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1223P16-5-602
Zoro #
G512667903
UPC #
695320105346
Country of Origin
China
Dimensions
Length
19 in
Width
16 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
5
Housing Finish
Satin Gold & Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Satin Gold & Black
Material
Metal
Voltage
120V
Color
Satin Gold & Black
Installation Location
Indoor
Description
The Tudor 5 Light Chandelier is an uplighting option designed with a cluster of five satin gold modern candelabras framed by a black geometric open cage. This modern-rustic ceiling light is perfect over a dining room table, on foyer stairs, in bedrooms, kitchens, and even bathrooms. Consider this chandelier the perfect decor to bring life to white walls, rooms with a neutral color scheme, and modern rustic spaces designed with combinations of raw wood and stone.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.