
Tudor 6 Light Chandelier With Satin Gold & Black Finish
Mfr # 1223P20-6-602
Zoro # G712667932
product price: $328.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Satin Gold & Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1223P20-6-602
Zoro #
G712667932
UPC #
695320105353
Country of Origin
China
Dimensions
Length
24 in
Width
20 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Satin Gold & Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Satin Gold & Black
Material
Metal
Color
Satin Gold & Black
Voltage
120V
Installation Location
Indoor
Description
Bring art into your modern rustic interiors through this Tudor 6 Light Chandelier. This up chandelier features six satin gold modern candelabras with E12 bulbs framed by a black open cage that hangs from a satin gold chain. Expect this light fixture to not just provide a space with cozy lighting but also infuse it with visual interest and character.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin gold & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.