
Weiss 5 Light Down Chandelier With Chrome Finish
Mfr # 9969P18-5-601
Zoro # G912669088
product price: $444.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969P18-5-601
Zoro #
G912669088
UPC #
695320042788
Country of Origin
China
Dimensions
Length
18 in
Diameter
18 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Infuse a sense of drama to your space with this elegant and timeless lighting option. The Weiss 5 Light Chandelier has an 18 inch round frame in chrome finish holding three tiers of clear crystals. Inside are candelabra bulbs that cast a beautiful glow. Pair this with a dimmer switch and be able to set the ambiance in a room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.