Shop CY-CHROME

1/4"-20 Hex Head Cap Screw, 5/8 in L, 10 PK

  • Mfr # MPB465

  • Zoro # G9505469


product price:  $19.59
/pk 10, $1.96/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
5/8 in
Standards
DIN 931
Thread Type
UNC (Coarse)
Screw Industry Standards
DIN 931
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPB465
Zoro #
G9505469
UPC #
632393174596
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in

Details

System of Measurement
Inch
Drive
External Hex
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw,UNC,1/4-20x5/8 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.