
USB-C, HDMI Docking Station
Mfr # DS-2000
Zoro # G011959554
product price: $241.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Windows 10 (64-bit), Windows 11
For Use With
Compatible with notebooks that have USB-C or Thunderbolt 3 ports
Includes
130 Watt Dual Voltage (120/230V) AC Power Adapter; User Guide
Watts
130 W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-2000
Zoro #
G011959554
UPC #
646422301488
Country of Origin
Viet Nam
Dimensions
Height
0.7 in
Width
3.2 in
Details
Item
Docking Station
OS Compatibility
Windows 10 (64-bit), Windows 11
For Use With
Compatible with notebooks that have USB-C or Thunderbolt 3 ports
Includes
130 Watt Dual Voltage (120/230V) AC Power Adapter; User Guide
Watts
130 W
Color
Black
Features
DisplayPort; HDMI; Kensington Security Slot; Network (RJ-45); USB Type-A
Total Number of USB Ports
4
Host Interface
USB Type C
Screen Mode Supported
4K
Number of DisplayPort Outputs
1
Number of USB Type-A Ports
4
USB Power Delivery
Type-C 90W
Supported Resolution
3840 x 2160
Power Source Type
Power Adapter
Number of Displays Supported
2
Connectivity Technology
Wired
Number of USB 3.1 Gen 2 Type-A Ports
4
Number of HDMI Outputs
1
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.