
1050W SINE WAVE PFC LCD AVR 5-15P PLUG 8 OUT 15A TOWER 3YR WARRANTY
Mfr # OR1500PFCLCD
Zoro # G614874926
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
8
Outlet Type
8 - NEMA 5-15R
Input Voltage
120 V AC
Wattage
1050 W
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR1500PFCLCD
Zoro #
G614874926
UPC #
649532611997
Country of Origin
China
Details
Number of Outlets
8
Outlet Type
8 - NEMA 5-15R
Input Voltage
120 V AC
Wattage
1050 W
Mounting
Tower
Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
1500 VA
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.