Zoro Homepage

13 350MM DEEP, 60LBS 27KG CAPACITY, 5-YR WARRANTY

  • Mfr # CRA50001

  • Zoro # G415806584


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Rack Height
2U
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA50001
Zoro #
G415806584
UPC #
649532617180
Country of Origin
China

Dimensions

Width
19 in
Rack Height
2U
Depth
13.8 in
Rack Depth
13 in
Height
3.4 in
Rack Width
19 in

Details

Material
Cold-rolled Steel (CRS)
Environmentally Friendly
Yes
Item
Rack Shelf
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Carbon CRA50001 Rack Shelf, Mounting Hardware
Static/Stationary Weight Capacity
60 lb
Form Factor
Rack-mountable
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.