Cordset, 9Pin, Male, MiniDIN, 30ft
- Mfr # CBL2BUL-030-BLK-CM
- Zoro # G724218771
product price:Â
$
93.19
/ea
Sold in multiples of 16 for
$1,491.04
Key Features
Maximum Operating Temperature
80 Degrees C
End 2 Mounting Orientation
Straight
End 1 Connection Type
Mini DIN
End 1 Number of Pins
9
End 1 Mounting Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL2BUL-030-BLK-CM
- Zoro #
- G724218771
- UPC #
- 20649532618082
- Country of Origin
- China
- Item
- Cordset
- Maximum Operating Temperature
- 80 Degrees C
- End 2 Mounting Orientation
- Straight
- End 1 Connection Type
- Mini DIN
- End 1 Number of Pins
- 9
- End 1 Mounting Orientation
- Straight
- Max. Voltage
- 300 V
- End 2 Gender
- Female
- Cable Jacket Material
- PVC
- End 2 Number of Pins
- 9
- Max. Amps
- 10 A
- Cable Jacket Color
- Black
- End 2 Connection Type
- Mini DIN
- End 1 Gender
- Male
- Number of Wires
- 5
- Standards
- UL Listed
- For Use With
- Power Adaptor to Desktop ONT
- Features
- Outdoor Rated Cable
- Minimum Operating Temperature
- -10 Degrees C
- Compatible Product Type
- Power Adaptor to Desktop ONT
Dimensions
- Wire Size
- 24 to 16 AWG
- Cable Length
- 30 ft
- Fits Chest Size
- Outdoor Rated Cable
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type Mini DIN, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 9, End 2 Connection Type Mini DIN, Cable Length 30 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 24 to 16 AWG, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -10 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.