Cordset, 9Pin, Male, MiniDIN, 6ft
- Mfr # CBL2BUL-006-BLK-CM
- Zoro # G824218794
product price:Â
$
25.25
/ea
Sold in multiples of 16 for
$404.00
Key Features
Standards
UL Listed
End 1 Number of Pins
9
Features
Outdoor Rated Cable
End 1 Connection Type
Mini DIN
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL2BUL-006-BLK-CM
- Zoro #
- G824218794
- UPC #
- 20649532618051
- Country of Origin
- China
- Item
- Cordset
- Standards
- UL Listed
- End 1 Number of Pins
- 9
- Features
- Outdoor Rated Cable
- End 1 Connection Type
- Mini DIN
- End 1 Gender
- Male
- End 1 Mounting Orientation
- Straight
- End 2 Connection Type
- Mini DIN
- End 2 Mounting Orientation
- Straight
- Max. Amps
- 10 A
- Cable Jacket Color
- Black
- Minimum Operating Temperature
- -10 Degrees C
- End 2 Gender
- Female
- Max. Voltage
- 300 V
- Maximum Operating Temperature
- 80 Degrees C
- Cable Jacket Material
- PVC
- Number of Wires
- 5
- End 2 Number of Pins
- 9
- For Use With
- Power Adaptor to Desktop ONT
- Compatible Product Type
- Power Adaptor to Desktop ONT
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 24 to 16 AWG
- Fits Chest Size
- Outdoor Rated Cable
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type Mini DIN, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 9, End 2 Connection Type Mini DIN, Cable Length 6 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 24 to 16 AWG, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -10 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.