Cordset, 9Pin, Male, MiniDIN, 10ft
- Mfr # CBLBUL-010-BLK-CM
- Zoro # G224218448
product price:Â
$
35.19
/ea
Sold in multiples of 16 for
$563.04
Key Features
Cable Length
10 ft
Cable Jacket Color
Black
Standards
UL Listed
Maximum Operating Temperature
80 Degrees C
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBLBUL-010-BLK-CM
- Zoro #
- G224218448
- UPC #
- 20649532930467
- Country of Origin
- China
- Item
- Cordset
- Cable Jacket Color
- Black
- Standards
- UL Listed
- Maximum Operating Temperature
- 80 Degrees C
- End 2 Connection Type
- Unterminated
- For Use With
- Battery Backup unit to a Desktop ONT
- End 1 Connection Type
- Mini DIN
- End 1 Number of Pins
- 9
- End 2 Number of Pins
- 7
- Features
- Outdoor Rated Cable
- End 1 Gender
- Male
- Minimum Operating Temperature
- -10 Degrees C
- End 2 Mounting Orientation
- Straight
- End 1 Mounting Orientation
- Straight
- Max. Voltage
- 300 V
- End 2 Gender
- Unterminated
- Max. Amps
- 10 A
- Number of Wires
- 7
- Cable Jacket Material
- PVC
- Compatible Product Type
- Battery Backup unit to a Desktop ONT
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
- Fits Chest Size
- Outdoor Rated Cable
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 9, End 1 Mounting Orientation Straight, End 1 Connection Type Mini DIN, End 2 Gender Unterminated, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 7, End 2 Connection Type Unterminated, Cable Length 10 ft, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 10 A, Wire Size 26 AWG, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -10 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.