Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBERPOWER 5KVA/5KW 208V TO 120V STEP-DOWN TRANSFORMER, 2U RT

  • Mfr # OL5KSTF

  • Zoro # G214884998


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Wattage
5000 W
Outlet Type
NEMA 5-20R
Number of Outlets
12
Input Voltage
208 VAC
Power Rating
5000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL5KSTF
Zoro #
G214884998
UPC #
649532934157
Country of Origin
China

Details

Wattage
5000 W
Outlet Type
NEMA 5-20R
Number of Outlets
12
Input Voltage
208 VAC
Power Rating
5000 VA
Output Voltage
120 VAC
Mounting
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.