Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBERPOWER UPS

  • Mfr # PR3000RTXL2UACN

  • Zoro # G814875921


product price: $3,269.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Outlet Type
8 - NEMA 5-20R
Input Voltage
120 V AC
Number of Outlets
9
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3000RTXL2UACN
Zoro #
G814875921
UPC #
649532935734
Country of Origin
China

Details

UPS Type
Line-interactive
Outlet Type
8 - NEMA 5-20R
Input Voltage
120 V AC
Number of Outlets
9
Output Voltage
100 V AC
Mounting
Rack/Tower
Wattage
3000 W
Power Rating
3000 VA

Description

CYBERPOWER PR3000RTXL2UACN UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.