L6-30P 200-240V PF=1 RMCARD RT 3YR WTY

  • Mfr # OL6KRTHDL

  • Zoro # G616425980


product price: $9,739.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online UPS
Output Voltage
200 V AC
Input Voltage
120 V AC
Backup Time (Half/Full Load)
10.40 Minute/3.10 Minute
Wattage
6000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL6KRTHDL
Zoro #
G616425980
UPC #
649533000000
Country of Origin
China

Details

UPS Type
Double Conversion Online UPS
Output Voltage
200 V AC
Input Voltage
120 V AC
Backup Time (Half/Full Load)
10.40 Minute/3.10 Minute
Wattage
6000 W
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.