Shop CYBERPOWER

Medical UPS

  • Mfr # M750L
  • Zoro # G823924597

product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Battery Recharge Time
8 hr
Operating Temperature - Minimum
32 Degrees F
Output Ports Included
USB
Power Cord Length
6 ft
Output Voltage
120 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M750L
Zoro #
G823924597
UPC #
20649532618709
Country of Origin
China
Item
Medical UPS
Battery Recharge Time
8 hr
Operating Temperature - Minimum
32 Degrees F
Output Ports Included
USB
Output Voltage
120 V AC
Run Time - Full Load
12 min
Number of Outlets - Surge Only
6
Housing Material
Metal
Frequency
57 to 63 Hz
Standards
CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1
Display Type
LCD
Includes Battery
Battery Included
Operating Temperature - Maximum
104 Degrees F
Surge Suppression Rating
1,445 J
Audible Alarm Conditions
Low Battery, Overload
Run Time - Half Load
30 min
Input Current - Maximum
10 A
Power Rating - Real
600 W
Power Rating - Apparent
750 VA
Medical Grade
Medical Grade Approved
Data Line Protection
Includes Data Line Surge Protection
Includes
(3) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer
Replacement Battery Part Number
RB1270X3A
Manufacturer Warranty
3 yr Limited
Battery Chemistry
Valve Regulated Lead Acid
Number of Outlets - UPS
6
Input Voltage
120 V AC
Receptacle Configuration
5-15R
Phase
Single
Automatic Voltage Regulation
Includes Automatic Voltage Regulation

Dimensions

Power Cord Length
6 ft
Overall Height
14.17 in
Overall Depth
22.8 in
Overall Width
12.44 in

Description

Medical UPS, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CSA Certified, FCC Part 15 Class A (EMI), RoHS Compliant, UL 1778, UL 60601-1, Includes (3) 12V/9 Ah Sealed Lead-Acid Batteries, Hospital-Grade Plugs and Outlets, Isolation Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.