Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Switched, Rack Mounted, 5-20R, L5-20P, 10 ft., Black

  • Mfr # PDU44002

  • Zoro # G813753664


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Type
Switched, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU44002
Zoro #
G813753664
UPC #
649532933884
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Switched, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
UL62368, FCC Class A, cTUVus, RoHS Compliant
Number of Outlets
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.