Zoro Homepage

Smart UPS, 2200VA, Line Interactive, Out: 200 to 240V AC In: 120V AC

  • Mfr # PR2200RTXL2UHVAN

  • Zoro # G9825815


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
2200VA
Wattage
2200 W
Input Voltage
120V AC
Output Voltage
200 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2200RTXL2UHVAN
Zoro #
G9825815
UPC #
649532930104
Country of Origin
Unknown

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
2200VA
Wattage
2200 W
Input Voltage
120V AC
Output Voltage
200 to 240V AC
Backup Time (Half/Full Load)
15.2 min/5.3 min
Number of Outlets
6
NEMA Receptacle Configuration
(4) L6-20R; (2) L6-20R
Outlet Type
4 - NEMA 6-20R
Mounting
Rack/Tower

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.