Zoro Homepage

UPS System, Line Interactive, Out: 100 V AC, 125 V AC In: 100 V AC, 125 V AC

  • Mfr # PR750RT2UC

  • Zoro # G715212955


product price: $759.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR750RT2UC
Zoro #
G715212955
UPC #
20649532935479
Country of Origin
China

Dimensions

Overall Width
17.1 in
Overall Height
3.4 in
Overall Depth
16.2 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Mounting
Rack, Tower
Input Voltage
100 V AC, 125 V AC
Output Voltage
100 V AC, 125 V AC
Medical Grade
Not Medical Grade Approved
Replacement Battery Part Number
RB1250X4
Number of Outlets - Surge Only
8
Plug Configuration
5-15P
Surge Suppression Rating
2,430 J
Run Time - Half Load
19 min
Manufacturer Warranty
3 yr
Includes Battery
Battery Included
Power Rating - Real
750 W
Transfer Time - Minimum
6 msec
Battery Recharge Time
3 hr
Operating Temperature - Minimum
32 Degrees F
Output Ports Included
EPO, Relay, SNMP, USB
Data Line Protection
Includes Data Line Surge Protection
Phase
Single
Input Current - Maximum
15 A
Operating Temperature - Maximum
104 Degrees F
Run Time - Full Load
7.5 min
Power Rating - Apparent
750 VA
Number of Outlets - UPS
8
Transfer Time - Maximum
11 msec
Visible Indicator Light Conditions
Fault, Line Mode
Frequency
50/60 Hz
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Audible Alarm Conditions
Low Battery, Overload
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Housing Material
Metal
Standards
CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI
Display Type
LCD/LED
Receptacle Configuration
5-15R
Outlet Type
8 - NEMA 5-15R
Wattage
750 W
Number of Outlets
8
Power Rating
750 VA

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, DOE, FCC Class B, RoHS Compliant, UL1778, VCCI, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.