Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # CP850PFCLCD

  • Zoro # G715213068


product price: $202.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Replacement Battery Part Number
RB1280A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP850PFCLCD
Zoro #
G715213068
UPC #
20649532609615
Country of Origin
Philippines

Dimensions

Overall Height
9.7 in
Overall Depth
10.2 in
Power Cord Length
5 ft
Overall Width
3.9 in

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Replacement Battery Part Number
RB1280A
Number of Outlets - Surge Only
5
Power Rating - Real
510 W
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Input Current - Maximum
20 A
Power Rating - Apparent
850 VA
Standards
cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Housing Material
Plastic
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Run Time - Full Load
3 min
Frequency
60 Hz
Receptacle Configuration
5-15R
Output Ports Included
Relay, USB
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD/LED
Data Line Protection
Includes Data Line Surge Protection
Battery Recharge Time
8 hr
Operating Temperature - Maximum
104 Degrees F
Includes Battery
Battery Included
Plug Configuration
5-15P
Surge Suppression Rating
1,150 J
Manufacturer Warranty
3 yr
Run Time - Half Load
9 min
Number of Outlets - UPS
5
Phase
Single
Transfer Time - Maximum
4 msec
Wattage
510 W
Mounting
Mini-Tower
Number of Outlets
10
Power Rating
850 VA
Outlet Type
10 - NEMA 5-15R

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards cUL 107.3, FCC DOC Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.