Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Line Interactive, Out: 120 V AC In: 120 V AC

  • Mfr # PR3000LCD

  • Zoro # G815212930


product price: $1,848.95
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Manufacturer Warranty
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3000LCD
Zoro #
G815212930
UPC #
20649532606577
Country of Origin
China

Dimensions

Overall Height
17 in
Overall Width
7.7 in
Overall Depth
20.2 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Manufacturer Warranty
3 yr
Run Time - Half Load
17 min
Surge Suppression Rating
1,030 J
Visible Indicator Light Conditions
Online Mode, Replace Battery
Run Time - Full Load
6 min
Number of Outlets - UPS
10
Display Type
LCD/LED
Data Line Protection
Includes Data Line Surge Protection
Receptacle Configuration
5-15R, 5-20R
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Battery Recharge Time
8 hr
Includes Battery
Battery Included
Replacement Battery Part Number
RB12170X4
Operating Temperature - Maximum
104 Degrees F
Transfer Time - Maximum
4 msec
Plug Configuration
L5-30P
Operating Temperature - Minimum
32 Degrees F
Output Ports Included
EPO, Relay, SNMP, USB
Power Rating - Real
2,700 W
Standards
CSA C22.2 No. 107.3-05, cUL, FCC/DOC Class A, RoHS Compliant, UL1778 4
Power Rating - Apparent
3,000 VA
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Frequency
50/60 Hz
Phase
Single
Number of Outlets
10
Outlet Type
8 - NEMA 5-15R
Mounting
Tower
Power Rating
3000 VA
Wattage
2700 W

Description

UPS System, Line Interactive, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3-05, cUL, FCC/DOC Class A, RoHS Compliant, UL1778 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.