UPS System, Online Double Conversion, Out: 200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC

  • Mfr # OL6KRTHD

  • Zoro # G715212924


product price: $6,807.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL6KRTHD
Zoro #
G715212924
UPC #
20649532620436
Country of Origin
China

Dimensions

Overall Depth
28.3 in
Overall Width
17 in
Power Cord Length
10 ft
Overall Height
3.4 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V AC, 240 V AC
Output Voltage
200 V AC, 208 V AC, 220 V AC, 230 V AC, 240 V AC
Medical Grade
Not Medical Grade Approved
Input Current - Maximum
50 A
Includes Battery
Battery Included
Display Type
LCD/LED
Automatic Voltage Regulation
No Automatic Voltage Regulation
Transfer Time - Maximum
0 msec
Surge Suppression Rating
2,430 J
Operating Temperature - Minimum
32 Degrees F
External Battery Pack Part Number
BP144VL2U01
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Replacement Battery Part Number
RB1260X12
Data Line Protection
Includes Data Line Surge Protection
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778
Frequency
50/60 Hz
Operating Temperature - Maximum
104 Degrees F
Housing Material
Metal
Battery Recharge Time
4 hr
Plug Configuration
L6-30P
Run Time - Full Load
2.4 min
Run Time - Half Load
6.2 min
Audible Alarm Conditions
Low Battery, Overload, UPS Fault
Manufacturer Warranty
3 yr
Phase
Single
Number of Outlets - UPS
4
External Battery Compatible
External Battery Pack Compatible
Power Rating - Real
6,000 W
Receptacle Configuration
L6-20R, L6-30R
Power Rating - Apparent
6,000 VA
Output Ports Included
EPO, SNMP, USB
Number of Outlets
2
Outlet Type
Hardwire with NEMA L6-30P Power Cord Option
Wattage
6000 W
Power Rating
6000 VA
Backup Time (Half/Full Load)
6.20 Minute/2.40 Minute

Description

UPS System, Online Double Conversion, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class A, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.