Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Standby, Out: 120 V AC In: 120 V AC

  • Mfr # EC650LCD

  • Zoro # G915213011


product price: $114.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Includes Battery
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC650LCD
Zoro #
G915213011
UPC #
20649532607598
Country of Origin
Viet Nam

Dimensions

Overall Height
3.1 in
Overall Width
10.6 in
Power Cord Length
5 ft
Overall Depth
5.9 in

Details

Item
UPS System
UPS Type
Standby
Input Voltage
120 V AC
Output Voltage
120 V AC
Medical Grade
Not Medical Grade Approved
Includes Battery
Battery Included
Run Time - Full Load
2.8 min
Frequency
50/60 Hz
Surge Suppression Rating
526 J
Number of Outlets - UPS
4
Number of Outlets - Surge Only
4
Standards
CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778
Receptacle Configuration
5-15R
Run Time - Half Load
8.4 min
Manufacturer Warranty
3 yr
Power Rating - Apparent
650 VA
Plug Configuration
5-15P
Phase
Single
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
8 hr
Audible Alarm Conditions
Low Battery, Overload
Display Type
LCD/LED
Input Current - Maximum
15 A
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
4 msec
Housing Material
Plastic
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Power Rating - Real
390 W
Data Line Protection
Includes Data Line Surge Protection
Output Ports Included
USB
Wattage
390 W
Power Rating
650 VA
Outlet Type
8 - NEMA 5-15R
Number of Outlets
8

Description

UPS System, Standby, Medical Grade Not Medical Grade Approved, Display Type LCD/LED, Single Phase, Standards CSA C22.2 No. 107.3, FCC Part 15 Class B, RoHS Compliant, UL1778, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.