Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/A, 47mm, PK100
Mfr # 1820-047
Zoro # G8766432
product price: $58.59
/pk 100, $0.59/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade A
- Diameter 4.7 cm
- Material Borosilicate Glass
- Pore Size 1.6 um
- Temp. Range Less than 500 Degrees C
Product Information
- Brand Cytiva Whatman
- MFR # 1820-047
- Zoro # G8766432
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.6 um |
Details
Description
Glass Microfiber Filter, Diameter 4.7 cm, Grade A, Thickness 0.26 mm, Pore Size 1.6 um, Material Borosilicate Glass, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Algae and Bacteria Cultures, Water Filtration, Foodstuff Analysis, General Purpose Laboratory Filtration, Water Pollution Monitoring of Effluents, Protein Filtration, Radioimmunoassay of Weak B Emitters, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- EXTECH Digital Hygrometer (445715-NISTL)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- Cytiva Whatman Lab Filters & Sieves