Shop CYTIVA WHATMAN
See all product information
Create Account
PH Indicator and Test Paper, Litmus Blue
- Mfr # 2600-201A
- Zoro # G8767385
product price:Â
$
31.09
/ea
Key Features
Testing Parameter
Litmus Blue
Range
5 to 8 pH
Type
Reel Litmus
Width
9/32 in
Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2600-201A
- Zoro #
- G8767385
- UPC #
- -
- Country of Origin
- Germany
- Testing Parameter
- Litmus Blue
- Range
- 5 to 8 pH
- Type
- Reel Litmus
- Item
- pH Indicator and Test Paper
- Number of Tests
- 600
- pH Resolution
- 0.5 pH
- Test Form
- Paper
- Parameter Measurements Included
- 5 to 8 pH
- Maximum Alkalinity Measurement
- 8 pH
- Test Detects For
- pH
- Testing Parameter One
- pH
- Minimum Alkalinity Measurement
- 5 pH
- Test Type
- pH Test
- Includes
- 7 mm x 5 m (1/Pk), Whatman(TM) Acid-Alkali Universal pH Indicator, Blue Reel
Dimensions
- Width
- 9/32 in
- Length
- 1/4 in
- Overall Width
- 16 3/8 ft
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
Description
pH Indicator and Test Paper, Test Form Paper, Overall Length 1/4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 16 3/8 ft, Parameter Measurements Included 5 to 8 pH, Number of Tests 600, pH Resolution 0.5 pH, Test Detects For pH, Includes 7 mm x 5 m (1/Pk), Whatman(TM) Acid-Alkali Universal pH Indicator, Blue Reel, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.