Shop CYTIVA WHATMAN
See all product information
Create Account
pH Indicator Test Strips, 16 3/8 in L
- Mfr # 2600-101A
- Zoro # G8767421
product price:Â
$
28.79
/ea
Key Features
Testing Parameter
pH
Range
0.5 to 5.5 pH
Type
Standard
Length
16 3/8 in
Width
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2600-101A
- Zoro #
- G8767421
- UPC #
- -
- Country of Origin
- Germany
- Testing Parameter
- pH
- Range
- 0.5 to 5.5 pH
- Type
- Standard
- Item
- pH Indicator Test Strips
- Number of Tests
- 100
- pH Resolution
- 0.5 pH
- Test Type
- pH Test
- Minimum Alkalinity Measurement
- 0.5 pH
- Parameter Measurements Included
- 0.5 to 5.5 pH
- Testing Parameter One
- pH
- Test Detects For
- pH
- Test Form
- Paper
- Maximum Alkalinity Measurement
- 5.5 pH
- Includes
- 7 mm x 5 m, Dispenser (1/Pk), Whatman(TM) pH indicator, standard narrow range, Reel
Dimensions
- Length
- 16 3/8 in
- Width
- 9/32 in
- Overall Width
- 1/4 in
- Overall Length
- 16 3/8 in
- Wire Rope Length
- 16 3/8 in
Description
pH Indicator Test Strips, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0.5 to 5.5 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Includes 7 mm x 5 m, Dispenser (1/Pk), Whatman(TM) pH indicator, standard narrow range, Reel, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.