Cytiva Whatman

Syringe Filter, 0.45 um, PVDF, PK2000


product price: $2,814.99
/pk 2000, $1.41/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Dia. 13 mm
  • Inlet Connection Female Luer Lock
  • For Use With Biological Sample Preparation, HPLC Sample Preparation
  • Outlet Connection Male Luer
  • Pore Size 0.45 um
See all product information

Product Information

Dimensions

Housing Dia. 13 mm
Pore Size 0.45 um
Membrane Diameter 13 mm
Housing Diameter 13 mm

Details

Inlet Connection Female Luer Lock
For Use With Biological Sample Preparation, HPLC Sample Preparation
Outlet Connection Male Luer
Item Syringe Filter
Capacity Up to 10 mL
Max. Pressure 75 psi, 5.2 bar
Housing Material Polypropylene
Filter Material PVDF
Autoclavable No
Product Type Syringe Filter
Inlet Connection Type Female Luer Lock
Sterile/Non-Sterile Non-Sterile
Outlet Connection Gender Male
Inlet Connection Gender Female
Compatible Product Type Female Luer Lock
Maximum Capacity 10 mL
Outlet Connection Type Male Luer Slip
Maximum Operating Pressure - Metric 5.2 bar
Standards ISO 9001
Maximum Operating Pressure - English 75 psi

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PVDF, Compatible Product Type Female Luer Lock, Housing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.