Shop D-LINK
See all product information
Create Account
10-PORT GIGABIT SMART MANAGED METRO ETHERNET SWITCH
- Mfr # DGS-1210-10/ME
- Zoro # G814876485
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Depth
5 in
Width
11 in
Height
1.7 in
Mounting
Rack
Total Number of Expansion Slots
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1210-10/ME
- Zoro #
- G814876485
- UPC #
- 790069427459
- Country of Origin
- China
- Item
- Ethernet Switch
- Mounting
- Rack
- Total Number of Expansion Slots
- 2
- Power Source
- Power Supply
- Media Type Supported
- Twisted Pair, Optical Fiber
- Uplink Port
- Yes
- Ethernet Technology
- Gigabit Ethernet
- Total Number of Network Ports
- 8
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Number of SFP Slots
- 2
- Manageable
- Yes
- Compatible Rack Unit
- 1U
- Port/Expansion Slot Details
- 2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet Network
- Expansion Slot Type
- SFP
- Series
- DGS-1210/ME
- Redundant Power Supply Supported
- No
- Stack Port
- No
- Mounting Type
- Rack-mountable
- Modular
- Yes
- Layer Supported
- 3
Dimensions
- Depth
- 5 in
- Width
- 11 in
- Height
- 1.7 in
Description
D-LINK DGS-1210-10/ME 10-PORT GIGABIT SMART MANAGED METRO ETHERNET SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.