Shop D-LINK
See all product information
Create Account
IS A SMART MANAGED 8 X 1GB POE PORT. WITH UP TO 30W OF PO
- Mfr # DGS-1100-08PV2
- Zoro # G514897643
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Total Number of Network Ports
8
PoE Budget
64 W
Manageable
Yes
Power Consumption
77.90 W
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1100-08PV2
- Zoro #
- G514897643
- UPC #
- 790069453311
- Country of Origin
- Taiwan, Province of China
- Total Number of Network Ports
- 8
- PoE Budget
- 64 W
- Manageable
- Yes
- Power Consumption
- 77.90 W
- Media Type Supported
- Twisted Pair
- Ethernet Technology
- Gigabit Ethernet
- Port/Expansion Slot Details
- (8) Gigabit Ethernet PoE
- Network Technology
- 1000Base-T
- PoE (RJ-45) Port
- Yes
- Power Source
- Power Supply, PoE
- Series
- DGS-1100
- Item
- Ethernet Switch
Dimensions
- Width
- 6.7 in
- Height
- 1.1 in
- Depth
- 3.9 in
Description
D-LINK DGS-1100-08PV2 IS A SMART MANAGED 8 X 1GB POE PORT. WITH UP TO 30W OF PO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.