Shop DAB
See all product information
Create Account
Esybox Diver - Constant Pressure Submersible Pump System
- Mfr # 60197922
- Zoro # G223363132
product price:Â
$
2,848.99
/ea
Free Shipping & Returns
Key Features
Features
Submersible/ On Demand
Voltage
230V
Color
Green
Width
37.5 in
Application
Boosting Water Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60197922
- Zoro #
- G223363132
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 37.5 in
- Length
- 24.05 in
- Height
- 7.28 in
Details
- Features
- Submersible/ On Demand
- Voltage
- 230V
- Color
- Green
- Application
- Boosting Water Pressure
- For Use With
- Water Boosting
- Material
- Technopolymer/304 SS
Description
7 in multi-stage electronic pump with VFD (variable frequency drive) for constant pressure of clean water designed for use in wells, cisterns or tanks. Usable submerged, partially submerged or on the surface (with the appropriate accessory). It is suitable for pressurization, reuse of rainwater and activities, gardening and irrigation in domestic and residential environments. The pump can also be installed horizontally. Equipped with PLC (PowerLine Communication)and Wi-Fi technology. The entire pump is classified IP 68. With the DOC68 accessory base (supplied separately), it becomes an IP 68 surface pump that can be used under the level of the water in the event of flooding. The expansion tank is integrated. No external expansion tank is required. TECHNICAL DATA Flow rate maximum: 31.7 gpm (7.2 m3/h) Head up to: 180 ft (55 m) Maximum immersion depth: 39 ft (12 m) standard version Type of pumped liquid : Clean, free from solid or abrasive substances, non-viscous, non-aggressive, non-crystallized and chemically neutral Free passage: 0.08 in (2 mm) Minimum suction depth: 4.33 in (110 mm) Minimum level of water: 1.38 in (35 mm) Liquid temperature range: from 32 degF to 131 degF (+0 degC to +55 degC) Minimum and maximum ambient temperature: < 32 degF to 122 degF (0 degC / +50 degC) Maximum immersion depth: 49 ft (15 m) Adjustable constant pressure: pre-set 43 psi, adjustable from 14 to 80 psi (pre-set 3 bar, adjustable from 1 to 5,5 bar) Outlet connection: Threated 1 in 1/4 NPT Pump maximum diameter : 185 mm Impeller/s material: Technopolymer / AISI 304 Stainless steel Maximum number of starts: 60/h Protection class: IP 68 Non-stop service: yes Motor insulation class: F Power cable and plug: 49 ft (15 m) with NEMA 6/15P plug Single phase power input: 230 V 60 Hz Possible type of installation: Fixed, horizontal or vertical. Submerged or semi-submerged. It can be installed on the surface, under the water level, or outside in a vertical position with the DOC68 accessory (supplied separately).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.