Esytwin Mini Docking Station
- Mfr # 60218780
- Zoro # G223363125
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Material
Technopolymer
For Use With
Water Boosting
Voltage
115/230V
Width
20.2 in
Features
On Demand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60218780
- Zoro #
- G223363125
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 20.2 in
- Length
- 31 in
- Depth
- 12 in
Details
- Material
- Technopolymer
- For Use With
- Water Boosting
- Voltage
- 115/230V
- Features
- On Demand
- Color
- Green
- Application
- Water
Description
EsyTwin Mini Docking Station allows for the single connection of qty 2, DAB ESYBOX MINI 3 pumps (Pumps are NOT included with this product)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.