Shop DAB
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Esytwin Esybox Booster Set
- Mfr # E.SYTWIN-Dock
- Zoro # G923363128
product price:Â
$
7,477.99
/ea
Key Features
Color
Green
Material
Technopolymer/304 SS
Width
10.35 in
Application
Boosting Water Pressure
Length
22.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E.SYTWIN-Dock
- Zoro #
- G923363128
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 10.35 in
- Length
- 22.2 in
- Depth
- 14.25 in
Details
- Color
- Green
- Material
- Technopolymer/304 SS
- Application
- Boosting Water Pressure
- Voltage
- 230V
- Features
- Variable Speed/ Constant Pressure
- For Use With
- Water Boosting
Description
E.SYTWIN BOOSTER SET is a compact system with one E.SYTWIN docking system and two E.SYBOX pumps which have integrated variable speed drives. This is one of the most advanced systems in the world in rainwater recovery applications and domestic or residential pressure boosting systems. E.SYTWIN is a unique concept, efficient, compact, user-friendly system which offers excellent results. The E.SYTWIN provides double the flow rate of a single E.SYBOX pump at the same pressure. Pumps may be programmed to run simultaneously or set to alternate usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.