Shop DABMAR LIGHTING
Create Account
DL-MR11-FTH MR11 35 watt Narrow 12 V Lamp; White
- Mfr # DL-MR11-FTH
- Zoro # G604035368
product price:Â
$
17.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-MR11-FTH
- Zoro #
- G604035368
- UPC #
- 849095063916
- Country of Origin
- China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- MR11 35 Watt Narrow 12V
- 2-Pin Base
- 35 Watt NFL Lamp
- Halogen Lamp
- Color: White
- Bulb Type: Narrow
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 35 Watts
- Dimension: 1.34" H x 1.36" W x 1.36"D
- Weight: 0.4 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.