Shop HOMEROOTS
See all product information
Create Account
Pebbled Gray Bowl Shape Outdoor Wall Light
- Mfr # 398478
- Zoro # G023525785
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Height
12-3/4 in
Width
8 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Length
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398478
- Zoro #
- G023525785
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Dimensions
- Height
- 12-3/4 in
- Width
- 8 in
- Length
- 9-1/4 in
Description
Add a touch of design and class to the exterior of your home with this Pebbled Gray Bowl Shape Outdoor Wall Light. The light shade has a deep bowl shape which has a tapered top attached to a metal rod. The gray pebbled finish on top of the shade gives it a very contemporary look and elevate the look of any space you use it in. The wall bracket and metal rod are colored in a matte black finish which looks great in contrast with the gray finish of the shade. Use this light on either side of your front door, in your porch, on your backyard wall, or anywhere to add a nice touch of design. 9.25 in H x 8 in W x 12.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.