DW15-B Cast Aluminum In-Ground Well Light; Black
- Mfr # DW15-B
- Zoro # G404035070
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
120V
Socket Type
E26
Max. Wattage
50W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW15-B
- Zoro #
- G404035070
- UPC #
- 849095007026
- Country of Origin
- China
Details
- Item
- Runway Style Marker Well Light
- Material
- Cast Aluminum
- Voltage
- 120V
- Socket Type
- E26
- Max. Wattage
- 50W
Description
Features
- Cast Aluminum In-Ground Well Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered, Prismatic Glass Diffuser.
- Durable Cast Aluminum Guard for Glass Lens Protection.
- Finishes Available Black and Verde Green.
- Fixture Compatible for (1) 50 Watt PAR30 Lamp (Lamp Not Included) .
- ETL Pending for Wet Location.
- Maximum Lamp Wattage 50 Watts ( Lamp Not Included).
- 120 Volt.
- Finish - Black.
- Overall Dimensions - 14.02 H x 6.75 W x 6.75 D in.
- Item Weight - 5.20 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.