LV306-BZ-MR Cast Aluminum In-Ground Well Light; Bronze
- Mfr # LV306-BZ-MR
- Zoro # G403988568
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Voltage
12V
Finish
Bronze
Max. Wattage
20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV306-BZ-MR
- Zoro #
- G403988568
- UPC #
- 849095006579
- Country of Origin
- China
Details
- Item
- In-Ground Well Light
- Material
- Cast Aluminum
- Voltage
- 12V
- Finish
- Bronze
- Max. Wattage
- 20W
Description
Features
- Finish - Bronze.
- Cast Aluminum In-Ground Well Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 20 Watt MR16 Lamp.
- Adjustable MR16 Bracket for Directional Light Source.
- PVC Sleeve Included for Installation.
- ETL Approved for Wet Location.
- Item Weight - 3.00 lbs.
- Dimension - 6.50 H x 7.75 W x 7.75 D in.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.