LV321-SS316 Stainless Steel In-Ground Drive-Over Well Light with PVC Sleeve; Stainless Steel - 6.25 x 4.26 x 4.26 in.
- Mfr # LV321-SS316
- Zoro # G904034870
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV321-SS316
- Zoro #
- G904034870
- UPC #
- 849095031205
- Country of Origin
- China
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Stainless Steel In-Ground Drive-Over Well Light with PVC Sleeve
- Durable Stainless Steel Construction
- Clear, Heat Resistant, Tempered Glass
- Fixture Pre-Wired with UL Listed Wire/Cable
- Rated For In-Ground Soil and Concrete Applications
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approval Pending
- 1 - 20 Watt MR16 Lamps
- Finish: Stainless Steel
- Maximum Lamp Wattage: 35 Watt
- Volts: 12
- Dimension: 6.25" H x 4.26" W x 4.26" D
- Weight: 1.00 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.