Shop DABMAR LIGHTING
See all product information
Create Account
LV66-CP 12V JC Path Light; 20W - Copper
- Mfr # LV66-CP
- Zoro # G103794629
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Voltage
12V
Finish
Copper
Max. Wattage
20W
Width (In.)
7.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV66-CP
- Zoro #
- G103794629
- UPC #
- 849095001185
- Country of Origin
- China
Dimensions
- Width (In.)
- 7.69 in
- Height (In.)
- 22.65 in
Details
- Item
- Path and Area Light
- Material
- Brass
- Voltage
- 12V
- Finish
- Copper
- Max. Wattage
- 20W
- Socket Type
- Bi-Pin
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Copper,brass path,walkway and area light
- Durable copper,brass construction
- Clear, heat resistant, tempered glass
- Ground spike included for installation
- Finish: Copper
- Material: Copper & Brass
- Installation Type: Ground Spike
- Lamp Type: JC
- Wattage: 20W
- Voltage: 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.